D-Series LED Bollard, 40K, Dark Bronze

Item #: 0109133

Cat #: DSXBLED16C7004

UPC: 820476788765

Company wide:
0 in stock
Documents & Guides
D-Series LED Bollard, Symetric 16 LEDs, 700 mA Drive Current, Color Temperature: 4000K, 120-277 Volt, Height: 42", Diameter: 8", Dark Bronze Finish

Overview

D-Series LED Bollard, Symetric 16 LEDs, 700 mA Drive Current, Color Temperature: 4000K, 120-277 Volt, Height: 42", Diameter: 8", Dark Bronze Finish

The D-Series LED Bollard is a stylish, energysaving, long-life solution designed to perform the way a bollard should—with zero uplight. An optical leap forward, this full cut-off luminaire will meet the most stringent of lighting codes. The D-Series LED Bollard’s rugged construction, durable finish and long-lasting LEDs will provide years of maintenance-free service

Also known as: 820476788765, DSXBLED16C7004, LITDSXBLED16C7004

Specifications

Height: 42 in
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Height: 42 in
Color Temperature: 4000 (Cool White)
Color: Dark Bronze