ETN FAZ-C13/2-NA UL 489 Industrial

Item #: 0109127

Cat #: FAZ-C13/2-NA

UPC:

$ 143.43 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-C13/2-NA

Overview

CUT FAZ-C13/2-NA
Also known as: FAZ-C13/2-NA, CUTFAZC132NA

Specifications

Poles: 2
Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 13
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA