Wall Mount Enclosure, NEMA 4X, Hinge Cover, 20 x 16 x 8", Stainless Steel

Item #: 0109046

Cat #: EXE20168SS61

UPC: 783510214845

$ 3591.11 EA
Company wide:
0 in stock

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover, 20 x 16 x 8 Inch, Stainless Steel

Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.

Also known as: 783510214845, EXE20168SS61, HOFEXE20168SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 8 in
Width: 16 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 316L
Height: 20 in
Width: 16 in
Finish: Brushed #4