200 Amp Contactor IEC, 100-250 VAC/VDC

Item #: 0109038

Cat #: AF140-30-11-13

UPC: 320500476946

$ 1006.91 EA
Company wide:
8 in stock
Documents & Guides
200 Amp, General Purpose Contactor, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Overview

200 Amp, General Purpose Contactor, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Also known as: 320500476946, AF140-30-11-13, ABBAF140301113

Specifications

Amps: 200
Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Amps: 200
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts AC Control Range: 100 - 250