N3R SC ENCLOSURE W/O KO 24X24X8

Item #: 0109030

Cat #: 24248 RTSC NK

UPC: 782051240252

$ 720.33 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 24X24X8

Overview

N3R SC ENCLOSURE W/O KO 24X24X8
Also known as: 782051240252, 24248 RTSC NK, CIR24248RTSCNK

Specifications

Depth: 24 in
Height: 24 in
Color: Gray
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 24 in
Color: Gray
Material: Steel
Height: 24 in
Width: 8 in
IP/NEMA Rating: NEMA 3R