Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"

Item #: 0109021

Cat #: XS612B1MAU20

UPC: 389110147233

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"

Overview

Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"

This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 24V to 240V AC/DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP67 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It is CSA, UL certified.

Also known as: 389110147233, XS612B1MAU20, TELXS612B1MAU20

Specifications

Type: Inductive Proximity Sensor
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12
Type: Inductive Proximity Sensor
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: California Proposition 65