40A15 IF 130V (PK X 12)

Item #: 0109015

Cat #: 01116S

UPC: 726585011162

Company wide:
0 in stock
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 12), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 12), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585011162, 01116S, SHA40A15IFPK12

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 405
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 405
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent