LED Power Supply, 60W, 12V

Item #: 0108959

Cat #: LED-DR60-12

UPC: 714176998268

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 60 Watt, 12 Volt

Overview

LED Power Supply, 60 Watt, 12 Volt

The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and adjustable output voltage and output current levels.

Also known as: 714176998268, LED-DR60-12, ALGLEDDR6012*

Specifications

Wattage: 60
Volts DC: 12
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 240
Wattage: 60
Type: LED Driver
Dimmable: Yes
Volts DC: 12
Light Technology: LED
Volts AC Range: 100 - 240