Replacement Halogen Projector Bulb, 500W

Item #: 0108957
Cat #: 1000083
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Replacement Halogen Projector Bulb, 500W, 120V, Base P28S, Color Temperature: 3000K

Overview

Replacement Halogen Projector Bulb, 500W, 120V, Base P28S, Color Temperature: 3000K
Also known as: 1000083, USH1000083

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 500
Volts AC: 120
Type: Projector, Replacement Bulb
Base: Medium Prefocus (P28S)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Base: Medium Prefocus (P28S)
Wattage: 500
Type: Projector, Replacement Bulb

Customer Reviews

No reviews for this product
(0)