EWD L1420RW Recp Single WT 20A 125/

Item #: 0108925

Cat #: 28111A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

BELDEN 28111A
Also known as: 28111A, BLD28111A

Specifications

No Specifications Available