4.5W ST19 LED Lamp, 20K, Amber

Item #: 0108896

Cat #: S9585

UPC: 045923095856

Company wide:
0 in stock
Documents & Guides
4.5 Watt ST19 LED; Amber; Medium Base; 2000K; 380 Lumens; 120 Volt

Overview

4.5 Watt ST19 LED; Amber; Medium Base; 2000K; 380 Lumens; 120 Volt
Also known as: 045923095856, S9585, SATS9585, edison

Specifications

Color: Amber
Lumens: 380
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Light Technology: LED
Lumens: 380
Volts AC: 120
Shape: ST19 (Antique)
Wattage: 4.500
Dimmable: Yes