ETN A27SNC25B004 Definite Purpose C

Item #: 0108878

Cat #: A27SNC25B004

UPC: 782116915255

$ 673.88 EA
Company wide:
0 in stock
Documents & Guides
EATON A27SNC25B004

Overview

EATON A27SNC25B004
Also known as: 782116915255, A27SNC25B004, CUTA27SNC25B004

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 15
Volts AC: 600
Amps Range: 2.400 - 4
Phase: 3
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 15
Amps Range: 2.400 - 4