Low Voltage Switch

Item #: 0108814

Cat #: LVSW-102-W

UPC: 754182931354

$ 35.81 EA
Company wide:
13 in stock
Documents & Guides
Low Voltage Switch, 24 VDC

Overview

Low Voltage Switch, 24 VDC
Also known as: 754182931354, LVSW-102-W, WATLVSW102W

Specifications

Volts DC: 24
Color: White
Mounting: Wall
Volts DC: 24
Mounting: Wall
Color: White