PANEL, 49.16X48.00

Item #: 0108797

Cat #: A49P48NG

UPC: 783510149918

$ 738.99 EA
Company wide:
0 in stock
HOF A49P48NG PANEL, 49.16X48.00

Overview

HOF A49P48NG PANEL, 49.16X48.00

Panels for free-stand, Type 1 two-door standard and disconnect enclosures.

Also known as: 783510149918, A49P48NG, HOFA49P48NG

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Material: Steel
Width: 48 in
Height: 49.160 in
Finish: Galvanized
Material: Steel
Height: 49.160 in
Width: 48 in
Finish: Galvanized