Industrial Unit Heater, 40.0 KW, 480V, Three Phase

Item #: 0108780

Cat #: MUH404

UPC: 685360047614

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 40.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 40.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047614, MUH404, QMKMUH404

Specifications

Phase: 3
Volts AC: 480
Amps: 48
Color: Beige
Mounting: Wall
Wattage: 40000
Phase: 3
Amps: 48
Mounting: Wall
Volts AC: 480
Color: Beige
Wattage: 40000