2" EMT 11-1/4° Elbow

Item #: 0108777

Cat #: 2E1114

UPC: 786692020860

$ 35.15 EA
Company wide:
62 in stock
2 Inch EMT 11-1/4 Degree Elbow

Overview

2 Inch EMT 11-1/4 Degree Elbow
Also known as: 786692020860, 2E1114

Specifications

Material: Steel
Diameter: 2 in
Angle: 11 1/4°
Material: Steel
Angle: 11 1/4°
Diameter: 2 in