Double Pushbutton, M22

Item #: 0108735

Cat #: M22S-DDL-S-ETCH

UPC: 786685272122

$ 41.77 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Black. Bottom Color: Black. Both Momentary, No Inscription, No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Black. Bottom Color: Black. Both Momentary, No Inscription, No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685272122, M22S-DDL-S-ETCH, CUTM22SDDLSETCH

Specifications

Size: 22.5 mm
Family / Style: M22
Size: 22.5 mm
Family / Style: M22