H-Tap Connector, Wire Range: 6 to 4 AWG, Copper

Item #: 0108728

Cat #: YPC2A8U

UPC: 781810135686

Company wide:
0 in stock
Documents & Guides
H-Tap Connector, Wire Range: 6 AWG to 4 AWG, (Run) 14 AWG to 8 AWG (Tap), Copper, Rated CU/AL/ACSR

Overview

H-Tap Connector, Wire Range: 6 AWG to 4 AWG, (Run) 14 AWG to 8 AWG (Tap), Copper, Rated CU/AL/ACSR
Also known as: 781810135686, YPC2A8U, BURYPC2A8U

Specifications

Material: Copper
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4