Maintenance Kit, 20 Through 26Kw Standby Generators, Air Cooled

Item #: 0108681

Cat #: 6485

UPC: 696471064858

$ 31.00 EA
Company wide:
453 in stock
Documents & Guides
Maintenance Kit, 20 Through 26 kW (For 2013 and later HSB Models) . Includes: Air Filter, Pre-Cleaner, Oil Filter, Spark Plugs, Oil Funnel, Chamois, Reminder Sticker

Overview

Maintenance Kit, 20 Through 26 kW (For 2013 and later HSB Models) . Includes: Air Filter, Pre-Cleaner, Oil Filter, Spark Plugs, Oil Funnel, Chamois, Reminder Sticker

This maintenance kit offers all the items necessary to perform complete maintenance on your automatic home-standby generator. the maintenance schedule recommends performing maintenance once per year - more frequently if running in a dusty environment or after prolonged use. Your generator model number is located inside the generator enclosure on the divider plate near the control panel. Always refer to the generator owner's manual for specific maintenance information including the exact oil capacity of the engine and to verify the correct part number(s) that you are needing. Always refer to your owners manual. Kit Includes: (1)Air Filter - 0J8478 (1)Oil Filter - 070185E (2)Spark Plugs - 0G0767A (1)Funnel (1)Shop Towel

Also known as: 696471064858, 6485, GPS6485

Specifications

Type: Maintenance Kit
Wattage: 20 kW, 22 kw, 26 kW
Standards: California Proposition 65
Type: Maintenance Kit
Standards: California Proposition 65
Wattage: 20 kW, 22 kw, 26 kW