Dual Tech Occ Sensor, Dual Relay, w/ Neutral

Item #: 0108675

Cat #: DSW-302-W

UPC: 754182935505

$ 161.83 EA
Company wide:
2 in stock
Occupancy Sensor, 180° Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: White. ***Optional neutral connection with break off tab to expose neutral terminals*** Wallplate not included.

Overview

Occupancy Sensor, 180° Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: White. ***Optional neutral connection with break off tab to expose neutral terminals*** Wallplate not included.

The DSW-302 Dual Technology Wall Switch Sensor turns lights OFF and ON based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. The DSW-302 replaces existing wall switches and fits behind a standard decorator wall plate.

Also known as: 754182935505, DSW-302-W, WATDSW302W

Specifications

Mounting: Switch
Color: White
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: White
Volts AC Range: 120 - 277