Dual Tech Occ Sensor, Dual Relay, w/ Neutral

Item #: 0108671

Cat #: DSW-302-I

UPC: 754182935475

$ 161.83 EA
Company wide:
4 in stock
Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***

Overview

Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277 VAC, 50/60Hz, 347 VAC 650/0 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***

The DSW-302 Dual Technology Wall Switch Sensor turns lights OFF and ON based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. The DSW-302 replaces existing wall switches and fits behind a standard decorator wall plate.

Also known as: 754182935475, DSW-302-I, WATDSW302I

Specifications

Mounting: Switch
Color: Ivory
Volts AC Range: 120 - 277
Mounting: Switch
Volts AC Range: 120 - 277
Color: Ivory