PIR Dual Relay Occ Sen, Light Level, w/ Neutral

Item #: 0108668

Cat #: PW-302-W

UPC: 754182935321

$ 146.25 EA
Company wide:
30 in stock
PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277/347 V, Color: White. ***Optional neutral connection with break off tab to expose neutral terminals***

Overview

PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277/347 V, Color: White. ***Optional neutral connection with break off tab to expose neutral terminals***

The PW-302 Passive Infrared (PIR) Wall Switch Sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.

Also known as: 754182935321, PW-302-W, WATPW302W

Specifications

Mounting: Switch
Volts AC: 347
Color: White
Volts AC Range: 120 - 277
Mounting: Switch
Color: White
Volts AC: 347
Volts AC Range: 120 - 277