PIR Dual Relay Occ Sen, Light Level, w/ Neutral

Item #: 0108666

Cat #: PW-302-I

UPC: 754182935291

$ 146.25 EA
Company wide:
3 in stock
PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277/347 V, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***

Overview

PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277/347 V, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals***

The PW-302 Passive Infrared (PIR) Wall Switch Sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.

Also known as: 754182935291, PW-302-I, WATPW302I

Specifications

Mounting: Switch
Volts AC: 347
Color: Ivory
Volts AC Range: 120 - 277
Mounting: Switch
Color: Ivory
Volts AC: 347
Volts AC Range: 120 - 277