Occ Sensor, Wall Mount, 180 Deg, w/ Neutral

Item #: 0108659

Cat #: WS-301-I

UPC: 754182935352

$ 86.78 EA
Company wide:
16 in stock
Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120/277/347 VAC ***Optional neutral connection with break off tab to expose neutral terminals***

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120/277/347 VAC ***Optional neutral connection with break off tab to expose neutral terminals***

The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.

Also known as: 754182935352, WS-301-I, WATWS301I, occ sensor switch

Specifications

Volts AC: 347
Color: Ivory
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Volts AC: 347
Mounting: Wall
Volts AC Range: 120 - 277
Color: Ivory
Angle: 180°