Dual Tech Occupancy Sensor, White w/ Neutral

Item #: 0108657

Cat #: DSW-301-W

UPC: 754182935444

$ 135.73 EA
Company wide:
56 in stock
Occupancy Sensor, 180° Wall Switch, Dual Technology, 120/277 VAC, 50/60 Hz, White (Optional Neutral Connection With Break Off Tab To Expose Neutral Terminals) ***Wallplate Sold Separately***

Overview

Occupancy Sensor, 180° Wall Switch, Dual Technology, 120/277 VAC, 50/60 Hz, White (Optional Neutral Connection With Break Off Tab To Expose Neutral Terminals) ***Wallplate Sold Separately***

The DSW-301 Dual Technology Wall Switch Occupancy Sensor turns lights OFF and ON based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies. The DSW-301 replaces existing wall switches and fits behind a standard decorator wall plate.

Also known as: 754182935444, DSW-301-W, WATDSW301W

Specifications

Mounting: Switch
Color: White
Volts AC Range: 120 - 277
Mounting: Switch
Volts AC Range: 120 - 277
Color: White