PIR Occupancy Sensor/Switch, Ivory w/ Neutral

Item #: 0108649

Cat #: PW-301-I

UPC: 754182935239

$ 115.10 EA
Company wide:
90 in stock
PIR Occupancy Sensor, 180° Switch, 120/277 VAC, 50/60 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals*** Wallplate not included.

Overview

PIR Occupancy Sensor, 180° Switch, 120/277 VAC, 50/60 Hz, Color: Ivory. ***Optional neutral connection with break off tab to expose neutral terminals*** Wallplate not included.

The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Also known as: 754182935239, PW-301-I, WATPW301I

Specifications

Color: Ivory
Mounting: Wall
Volts AC Range: 120 - 277
Color: Ivory
Volts AC Range: 120 - 277
Mounting: Wall