ETN DH326NDK Heavy Duty Safety Swit

Item #: 0108645

Cat #: DH326NDK

UPC: 782113207506

$ 11384.11 EA
Company wide:
0 in stock

Overview

CUTDH326NDK
Also known as: 782113207506, DH326NDK, CUTDH326NDK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12