RECT DUP RECEPT COVER ALUM BLACK

Item #: 0108585

Cat #: 828R-TCAL-BK

UPC: 786564080008

$ 105.39 EA
Company wide:
0 in stock
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Black

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Black
Also known as: 786564080008, 828R-TCAL-BK, WMD828RTCALBK

Specifications

Material: Die Cast Aluminum
Color: Black
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1
Color: Black