Volume Lighting, Ceiling Orb

Item #: 0108517

Cat #: V7572-79

UPC: 748066975725

Company wide:
0 in stock
Documents & Guides
Ceiling Orb, Size: 13"W x 5-1/2"H, Material: Antique Bronze Pan & Alabaster Glass Shade

Overview

Ceiling Orb, Size: 13"W x 5-1/2"H, Material: Antique Bronze Pan & Alabaster Glass Shade
Also known as: 748066975725, V7572-79, VINV757279

Specifications

Color: Antique Bronze
Length: 13 in
Type: Ceiling Fixture
Color: Antique Bronze
Type: Ceiling Fixture
Length: 13 in