Motor Lead Pigtail for Shielded Cable, 250 - 500 MCM Feeder, 4/0 - 500 Motor Lead

Item #: 0108511

Cat #: 5324

UPC: 054007122746

$ 920.95 EA
Company wide:
0 in stock
Documents & Guides
Motor Lead Pigtail for Shielded Cable, 250 - 500 MCM Feeder, 4/0 - 500 Motor Lead, For Use in 5kV to 8kV Applications, Copper Lugs Only

Overview

Motor Lead Pigtail for Shielded Cable, 250 - 500 MCM Feeder, 4/0 - 500 Motor Lead, For Use in 5kV to 8kV Applications, Copper Lugs Only

3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non-shielded splice kit features a slip-on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture-seal applications. It includes high dielectric-constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross-linked cable, ethylene propylene rubber cable, copper conductors and more. RoHS 2011/65/EU Compliant‎.

Also known as: 054007122746, 5324, MMM5324

Specifications

Color: Black
Material: EPDM Rubber
Allowable Gauge Range: 250 - 500, 4/0 - 500
Color: Black
Allowable Gauge Range: 250 - 500, 4/0 - 500
Material: EPDM Rubber