Volume Lighting Esprit Chandelier

Item #: 0108479

Cat #: V2435-33

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Chandelier, 100W, 5 Lamps, Medium Base, Frosted Glass, Finish: Brushed Nickel. Includes: 36" Stem

Overview

Chandelier, 100W, 5 Lamps, Medium Base, Frosted Glass, Finish: Brushed Nickel. Includes: 36" Stem
Also known as: V2435-33, VINV243533

Specifications

Wattage: 100
Color: Brushed Nickel, Frosted
Length: 2 ft
Type: Chandelier
Wattage: 100
Length: 2 ft
Color: Brushed Nickel, Frosted
Type: Chandelier