40W 120V CANDELABRA

Item #: 0108478

Cat #: 7648-782

UPC: 785652764875

Call for price
Company wide:
0 in stock
Documents & Guides
SGL 7648-782 40W 120V CANDELABRA

Overview

SGL 7648-782 40W 120V CANDELABRA
Also known as: 785652764875, 7648-782, SEA7648782

Specifications

No Specifications Available