6" Stem Extension

Item #: 0108476

Cat #: V0089-33

UPC:

Company wide:
0 in stock
Documents & Guides
6" Stem Extension. Brushed Nickel.

Overview

6" Stem Extension. Brushed Nickel.
Also known as: V0089-33, VINV008933

Specifications

Color: Brushed Nickel
Type: Extension
Length: 6 in
Color: Brushed Nickel
Length: 6 in
Type: Extension