LED Lamp, Dimmable, MR16, 7W, 12V, FL40 *** Discontinued ***

Item #: 0108427
Cat #: LED7MR1630KFL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 340, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree *** Discontinued ***

Overview

LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 340, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree *** Discontinued ***
Also known as: LED7MR1630KFL, TCPLED7MR1630KFL

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Base: GU5.3 (2-Pin)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: GU5.3 (2-Pin)

Customer Reviews

No reviews for this product
(0)