7W PAR16 LED Lamp, 27K

Item #: 0108417

Cat #: LED7P1627KFL

UPC: 762148247951

Company wide:
13 in stock
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148247951, LED7P1627KFL, TCPLED7P1627KFL

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Wattage: 7
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Light Technology: LED
Angle: 40°