FUT.FLOOD 39W NEUT TR BR

Item #: 0108398

Cat #: FFLED39TN

UPC: 019813104546

Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 39W NEUTRAL LED TRUNNION BRONZE

Overview

FUTURE FLOOD 39W NEUTRAL LED TRUNNION BRONZE
Also known as: 019813104546, FFLED39TN, RABFFLED39TN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 5641
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5641