
Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2"
Item #: 0108387
Cat #: S62500LB00
UPC: 847656000981
$ 991.70 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2", Material: Stainless Steel.
Overview
Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2", Material: Stainless Steel.
Also known as: 847656000981, S62500LB00, CLBS62500LB00
Specifications
| Material: | Stainless Steel |
| Type: | Type LB |
| Hub Diameter: | 2 1/2 in |
| Material: | Stainless Steel |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LB |