QSIII Splice Kit

Item #: 0108376

Cat #: 5524A-1/0-CU

UPC: 051128539262

$ 1218.85 EA
Company wide:
0 in stock
Documents & Guides
3M 5524A-1/0-CU QSIII Splice

Overview

3M 5524A-1/0-CU QSIII Splice

3M™ Cold Shrink QS-III Inline Shielded Cable Splices 5524A, 5525A and 5526A Series are inline splices for joining 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design.

Also known as: 051128539262, 5524A-1/0-CU, MMM5524A10CU

Specifications

Material: Copper
Material: Copper