ACCENT 1-LT 12V

Item #: 0108339

Cat #: 15384BKT

UPC: 783927042871

$ 144.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 15384BKT ACCENT 1-LT 12V

Overview

KIC 15384BKT ACCENT 1-LT 12V
Also known as: 783927042871, 15384BKT, KIC15384BKT

Specifications

Wattage: 35
Color: Black
Material: Aluminum
Wattage: 35
Material: Aluminum
Color: Black