PADLOCK INSERT, 3MM

Item #: 0108327

Cat #: GPDLOCK3MM

UPC: 783510184353

$ 64.00 EA
Company wide:
0 in stock

Overview

Padlock Inserts, Plastic

Padlock Inserts fit into standard quarter-turn latches. They are made of black composite material (PBT) with zinc insert and replace the standard 3-mm double-bit insert when padlocking security is required. Available with 3-mm double bit or slotted screwdriver tool to open. Accommodate up to 5/16-in. diameter padlock shank.

Also known as: 783510184353, GPDLOCK3MM, HOFGPDLOCK3MM

Features & Benefits

  • Available with 3-mm double bit or slotted screwdriver tool to open
  • Accommodate up to 5/16-in. (8mm) diameter padlock shank

Specifications

Material: Composite
Color: Black
Finish: Smooth Matte
Weight: 0.200 lb
Material: Composite
Finish: Smooth Matte
Color: Black
Weight: 0.200 lb