
Weatherproof-In-Use Cover, 2-Gang, Universal, Vertical, Polycorbonate, Clear
Item #: 0108308
Cat #: MM2420C
UPC: 050169917305
$ 38.86 EA
Company wide:
1,204
in stock
Documents & Guides
2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Clear. Includes: Lockable Tab.
Overview
2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Lockable tab (1/8 in. shackle) Extra Duty® Rated Includes attached gasket and mounting hardware 2.75 in. deep Vertical mount
Also known as: 050169917305, MM2420C, TYMMM2420C, BUBBLE COVER , taymac 2g extra duty wp in use cover
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable tab (1/8 in. shackle)
- Extra Duty® Rated
- Includes attached gasket and mounting hardware
- 2.75 in. deep
- Vertical mount
- N/A
Specifications
| Color: | Clear |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 2 3/4 in |
| Standards: | California Proposition 65 |
| Color: | Clear |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Depth: | 2 3/4 in |