
Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear
Item #: 0108306
Cat #: MM720C
UPC: 050169917299
$ 42.44 EA
Company wide:
109
in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Lockable tab Includes attached gasket and mounting hardware Extra Duty® rated Jumbo, 4.75 in. deep Horizontal/vertical device mount
Also known as: 050169917299, MM720C, TYMMM720C
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable tab
- Includes attached gasket and mounting hardware
- Extra Duty® rated
- Jumbo, 4.75 in. deep
- Horizontal/vertical device mount
- N/A
Specifications
| Color: | Clear |
| Mounting: | Vertical |
| Depth: | 4 3/4 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Clear |
| Depth: | 4 3/4 in |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |