
Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Gray
Item #: 0108305
Cat #: MM420G
UPC: 050169917282
$ 18.12 EA
Company wide:
1,250
in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Gray. Includes: Lockable Tab.
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Gray. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab (1/4 in. shackle) Extra Duty® rated Horizontal or vertical mount
Also known as: 050169917282, MM420G, TYMMM420G, taymac, extraduty, extra duty , Hubbell-TayMac, Bubble , weatherproof, Bubble Cover
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab (1/4 in. shackle)
- Extra Duty® rated
- Horizontal or vertical mount
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Depth: | 2 3/4 in |