20A Hospital Grade Decorator Receptacle, 5-20R, Ivory

Item #: 0108301

Cat #: PT26362-HGI

UPC: 785007309751

$ 49.00 EA
Company wide:
0 in stock
Documents & Guides
20A Hospital Grade Decorator Receptacle, 5-20R, Ivory

Overview

20A Hospital Grade Decorator Receptacle, 5-20R, Ivory
Also known as: 785007309751, PT26362-HGI, PASPT26362HGI

Specifications

Amps: 20
Material: Thermoplastic
Color: Ivory
Amps: 20
Color: Ivory
Material: Thermoplastic