Load Center, 200A, 120/240V, 1P, 20/40, MB, Solar Ready

Item #: 0108284

Cat #: BR2040PV200

UPC: 786685708249

$ 430.78 EA
Company wide:
25 in stock
Documents & Guides
200/225 Amp, 1-Phase, Main Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 1. Max. PV Input: 70A, 35kAIC.

Overview

200/225 Amp, 1-Phase, Main Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 1. Max. PV Input: 70A, 35kAIC.

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685708249, BR2040PV200, CUTBR2040PV200

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Interrupt Rating AC: 35 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40