Main Breaker, 200A, 120/240V, 1PH,32/32, NEMA 1, 70A Max PV Input, 35 kAIC

Item #: 0108282

Cat #: CH32PVPN200

UPC: 786685708218

$ 538.97 EA
Company wide:
0 in stock
200 Amp Solar Ready, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K, Cover Included, 70 Amp Max PV Input

Overview

200 Amp Solar Ready, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K, Cover Included, 70 Amp Max PV Input

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685708218, CH32PVPN200, CUTCH32PVPN200

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 32
Amps: 200
Family / Style: CH
Material: Copper
Volts AC: 120/240
Interrupt Rating AC: 35 kA