Load Center, 200A, 120/240V, 1P, 42/42, MB, Solar Ready

Item #: 0108279

Cat #: BR4242PV200

UPC: 786685708263

$ 550.75 EA
Company wide:
3 in stock
200/225 Amp, 1-Phase, Main Breaker Loadcenter, 42-Space, 42-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 1. Max. PV Input: 70A, 35kAIC.

Overview

200/225 Amp, 1-Phase, Main Breaker Loadcenter, 42-Space, 42-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 1. Max. PV Input: 70A, 35kAIC.

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685708263, BR4242PV200, CUTBR4242PV200

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Circuits: 42
Family / Style: BR
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush, Surface
Material: Copper
Volts AC: 120/240
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Interrupt Rating AC: 35 kA