Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensio

Item #: 0108240

Cat #: BFQF70

UPC: 083162903259

Company wide:
0 in stock
Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensions: 11" x 10-1/2".

Overview

Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensions: 11" x 10-1/2".
Also known as: 083162903259, BFQF70, AKGBFQF70

Specifications

Sones: 2, 1.500
Diameter: 5 1/8 in
Size: 4
Color: White
CFM: 70
Wattage: 22.600
Sones: 2, 1.500
Size: 4
CFM: 70
Diameter: 5 1/8 in
Color: White
Wattage: 22.600