
1/4" Slotted Power Drivers, 3-1/2", 5-Pack
Item #: 0108236
Cat #: SL14355
UPC: 092644327414
$ 12.99 EA
Company wide:
0
in stock
Documents & Guides
1/4-Inch Slotted Power Drivers, 3-1/2-Inch, 5-Pack
Overview
1/4-Inch Slotted Power Drivers, 3-1/2-Inch, 5-Pack
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Also known as: 092644327414, SL14355, KLESL14355
Specifications
| Length: | 3 1/2 in |
| Diameter: | 1/4 in |
| Type: | Slotted |
| Standards: | California Proposition 65 |
| Length: | 3 1/2 in |
| Type: | Slotted |
| Diameter: | 1/4 in |
| Standards: | California Proposition 65 |