Occupancy Sensor Dimmer, 600W, Gray

Item #: 0108203

Cat #: MSCL-VP153M-GR

UPC: 784276054935

$ 52.29 EA
Company wide:
0 in stock
Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Gray

Overview

Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Gray

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276054935, MSCL-VP153M-GR, LUTMSCLVP153MGR

Specifications

Wattage: 600, 150
Type: Adjustable, Occupancy, Vacancy, Multi-Location
Volts AC: 120
Family / Style: Maestro
Color: Gray
Poles: 1
Wattage: 600, 150
Volts AC: 120
Color: Gray
Type: Adjustable, Occupancy, Vacancy, Multi-Location
Family / Style: Maestro
Poles: 1